Beli Makita 9513B di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Makita Gerinda Boratribut:
- Collet: 3.6 mm (1/8 - 1/4 Inch)
- Power Supply Cord: 2.5m
- No Load Speed (rpm): 25
- Power (W): 400
- Makita Gerinda Dudukatribut:
- No Load Speed (rpm): 2.850 / 3.450
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- Makita Mesin Bor Bobok Beton SDS-Plusatribut:
- Capacity Steel (mm): 13
- Capacity Wood (mm): 32
- Power Supply Cord (m): 4
- Capacity Concreate: With Diamond Core Bit: 65 mm; With T.C.T. Bit: 24 mm
- Continuous Rating Input: 780 W
- Dimensions: 407 x 120 x 220 mm
- Impacts Per Minute: 0 - 4,500 ipm
- No. Load Speed: 0 - 1,000 rpm
- MILWAUKEE Battery PackDeskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- BOSCH Cordless Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
Daftar Harga Makita 9513B Terbaru April 2026
| Makita Gerinda Tangan | Rp869.900 |
| Makita Sikat Arang | Rp25.900 |
| Makita Mesin Bor Listrik | Rp429.900 |
| Makita Cordless Impact Wrench | Rp3.199.900 |
| Makita Mesin Serut Kayu | Rp1.599.900 |
| Makita Cordless Drill Driver | Rp1.699.900 |
| Makita Cordless Impact Driver | Rp1.899.900 |
| Makita Mesin Gergaji Bundar | Rp3.399.900 |
| Makita Mesin Potong Keramik | Rp1.099.900 |
| Makita Mesin Amplas Palm (Palm Sander) | Rp1.199.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




























































































































































/eaP101578514-4.jpg)








/6sP101518244-38.jpg)
/P101000154-1.jpg)